noscriptSia Abrasives Non-Woven Flap Wheel, 6120, 100 x 50mm, Coarse, Aluminium Oxide 9971.2167.2921.02 | Cromwell Tools

Sia Abrasives

Non-Woven Flap Wheel, 6120, 100 x 50mm, Coarse, Aluminium Oxide

SKU:

SIA2456122C

MPN:

9971.2167.2921.02

£80.99

Ex VAT

£97.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These siafleece flapwheels are constructed from silicon carbide and are designed for use on many materials including aluminium, steel, paint, body filler, varnish and plastics.


    Features and Benefits
    • Incredibly flexible, making them ideal for hard to reach areas
    • Consistent scratch pattern due to improve grain consistency
    • Grain distribution through the fleece also increases the lifespan of the flapwheel
    • Suitable for both manual or machine use and can be used wet or dry
    • Improved tear resistance and no clogging


    Typical Applications
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Sia Abrasives

    Colour

    Maroon

    EAN

    5050451106801

    ECLASS Code

    21011305

    Grade

    Coarse

    MFR Part No.

    9971.2167.2921.02

    UNSPSC Code

    31191600