noscriptBibielle Non-Woven Hand Pad, 152 x 229mm, Aluminium Oxide, Very Fine NHP006 | Cromwell Tools

Bibielle

Non-Woven Hand Pad, 152 x 229mm, Aluminium Oxide, Very Fine

SKU:

BIB2455060M

MPN:

NHP006

£1.29

Ex VAT

£1.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Bibielle's non-woven abrasive material is composed of abrasive materials fused to a three-dimensional support of nylon filaments. These pads have an even distribution of abrasive grains to provide a flat finishing action whilst in use. These pads are cut into convenient sizes to be used by hand.


    Features and Benefits
    • Non-woven abrasive material is distributed evenly to provide flat finishing action whilst in use
    • Cut into convenient sizes to be used by hand


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Bibielle

    ECLASS Code

    21011304

    Grade

    Very Fine

    MFR Part No.

    NHP006

    UNSPSC Code

    31191505