SKU:
SIA2452040G
MPN:
4132.9840.8715.12
£0.99
Ex VAT
£1.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
SIA Abrasive Hand Pads 6120
Features and Benefits
• Non Woven Abrasive products incorporate high quality fibres with flexible resin technology.
• The abrasive grain penetrates through the whole pad and not just sprayed on each side giving longer life and consistent cut qualities
• Combined with a high micro grain content, Siavlies range has the flexibility to produce consistent finish on any work piece
• We supply a full range to finish Plastic, Composites, Metal and Coatings
Typical Applications
• Light deburring, light cleaning, hand blending of grained finishes and for keying prior to paint /laquer/primer finishes
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Grey |
ECLASS Code | 21011304 |
Grade | Ultra Fine |
Length | 229mm |
MFR Part No. | 4132.9840.8715 |
Pad Type | Non-Woven Hand Pads |
Series | Siafleece 6120 |
UNSPSC Code | 31191505 |
Width | 152mm |