SKU:
SIA2456120J
MPN:
2344.9555.6923
£31.79
Ex VAT
£38.15
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
The 6120 siafleece can be used for dry and wet sanding. Suitable for many applications including the removal of rust, structuring/finishing, removing discolouration, sanding off old varnish, paints and stains and scuffing solid surface materials.
Features and Benefits
• Impresses due to its consistent performance, high conformability and low tendency to clog
• Adapts to contours due to high flexibility
• Suitable for both manual and portable machine sanding
• Suitable for general use in both dry and wet sanding applications
Typical Applications
• Metalworking
• Aerospace
• Automotive
• Interior work
Attribute | Value |
---|---|
Abrasive Material | Non Abrasive |
Brand | Sia Abrasives |
Colour | Green |
ECLASS Code | 21011309 |
Grade | General Purpose |
Length | 10m |
MFR Part No. | 2344.9555.6923 |
Series | 6120 siafleece |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 125mm |