noscriptYork Non-Woven Roll, 150mm x 10m, Aluminium Oxide, Fine 2451740K | Cromwell Tools

York

Non-Woven Roll, 150mm x 10m, Aluminium Oxide, Fine

SKU:

YRK2451740K

MPN:

2451740K

£66.49

Ex VAT

£79.79

Inc VAT

IN STOCK (23)

    Product Details

    Non-woven roll for cleaning, blending and finishing applications.


    Features and Benefits
    • Durable
    • Cost-effective
    • Long-lasting


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Colour

    Green

    EAN

    5036140019560

    ECLASS Code

    21011309

    Grade

    Fine

    Length

    10m

    Type

    Non-Woven Rolls

    UNSPSC Code

    31191500

    Width

    150mm