SKU:
BIB2456210R
MPN:
NRL008
£28.49
Ex VAT
£34.19
Inc VAT
24 Variations Available
Product Details
Product Specification
Bibielle's non-woven abrasive material is composed of abrasive materials fused to a three-dimensional support of nylon filaments. This abrasive material comes in economy rolls so they can be cut to the length required and minimise wastage.
Features and Benefits
• Non-woven abrasive material is distributed evenly to provide flat finishing action whilst in use
• Comes in economy rolls so they can be cut to size and minimise waste
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Bibielle |
Colour | Grey |
ECLASS Code | 21011309 |
Grade | Ultra Fine |
Length | 10m |
MFR Part No. | NRL008 |
Model Number | NRL008 |
Series | NRL |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 115mm |