SKU:
BIB2456211D
MPN:
NRL017
£17.79
Ex VAT
£21.35
Inc VAT
24 Variations Available
Product Details
Product Specification
Bibielle's non-woven abrasive material is composed of abrasive materials fused to a three-dimensional support of nylon filaments. This abrasive material comes in economy rolls so they can be cut to the length required and minimise wastage.
Features and Benefits
• Non-woven abrasive material is distributed evenly to provide flat finishing action whilst in use
• Comes in economy rolls so they can be cut to size and minimise waste
Attribute | Value |
---|---|
Abrasive Material | Non Abrasive |
Brand | Bibielle |
Colour | Light Green |
ECLASS Code | 21011309 |
Grade | General Purpose |
Length | 10m |
MFR Part No. | NRL017 |
Model Number | NRL017 |
Series | NRL |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 100mm |