SKU:
MMM2456660B
MPN:
7100182457
£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
This clean and finish product delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.
Features and Benefits
• Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
• Conformable pad gets into hard-to-reach areas
• Suitable for hand use or on oscillating and dual pad rubbing machines
• Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
• Open web construction resists loading and rinses clean for repeated use
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
EAN | 3134375383196 |
ECLASS Code | 21011309 |
Grade | Extra Fine |
Length | 150mm |
MFR Part No. | 7100182457 |
Model Number | A07903 |
Series | Scotch-Brite™ CF-RL |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 115mm |