£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Wear resistant non woven rolls for efficient cleaning, finishing and light deburring. Can be used in machine or manual applications. The rolls can be used for cleaning sensitive surfaces, to achieve a brushed matt effect, or roughing surfaces before repainting.
Features and Benefits:
■ Do not alter geometry of workpiece
■ Use for cleaning, finishing and light deburring
■ Suitable for machine and manual applications
Typical Applications:
■ Ideal for cleaning, finishing and light deburring
■ Perform efficient touch ups on brushed stainless steel and aluminium surfaces
■ Use for metal matt finishing, light blemish removal, tool cleaning
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
ECLASS Code | 21011309 |
Grade | Medium |
Length | 10m |
MFR Part No. | 7100182514 |
Model Number | 03764 |
Series | Scotch-Brite™ CF-RL |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 150mm |