noscript3M SCOTCH BRITE SE-RL A CRS, 1270 MX 25 M (PALLET), BOXED 7000068183 | Cromwell Tools

3M

SCOTCH BRITE SE-RL A CRS, 1270 MX 25 M (PALLET), BOXED

SKU:

MMM2458245M

MPN:

7000068183

£3709.00

Ex VAT

£4450.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Scotch-Brite™ Surface Conditioning Roll uses non-woven technology to create an open web construction. The space in the fibres is designed to prevent the mineral from being worn down by debris. By keeping the mineral cutting sharper for longer it will enhance cut performance and increase the abrasive service life. This innovative design is ideal for removing unwanted burrs, soils and contaminants without ruining the base material.


    Features and Benefits
    • Provides effective deburring, blending and finishing
    • Non-woven technology allowing for increase abrasive service life
    • Can be used for light grinding


    Typical Applications
    • Suitable for deburring, blending and finishing


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    4001895901041

    ECLASS Code

    21011309

    Length

    25m

    MFR Part No.

    7000068183

    Type

    Non-Woven Rolls

    UNSPSC Code

    31191500