£2249.00
Ex VAT
£2698.80
Inc VAT
Product Details
Product Specification
Product Documents
Alphasyn™ EP Gear Oils are based on sulphur/phosphorus Extreme Pressure (EP) additive technology and on poly-alphaolefin (PAO) fluids. These high quality synthetic lubricants provide high corrosion protection for gears.
Features and Benefits
• Full EP performance protects the gears against micro-pitting, wear and shock loading
• Oxidative and thermal stability is good, offering extended operating life and reliable operation when compared to mineral oil based products
• Inherently high VI makes the oil suitable for operations over a wide range of temperatures
• Water separation and demulsification characteristics are good which offers a prolonged lubricant lift, equipment reliability increased and reduced downtime
Attribute | Value |
---|---|
Brand | Castrol |
Container Type | Barrel |
ECLASS Code | 23060101 |
For Use On | Bearings Gears |
MFR Part No. | 15AD5C |
Product Type | Gear Oil |
Series | ALPHASYN EP 220 |
Size | 208ltr |
Standards Met | AGMA 9005 - D94 David Brown Type E DIN 51517 Part 3 Flender Hansen Transmissions Lohmann & Stofferfoht US Steel 224 |
UNSPSC Code | 15121503 |
Viscosity | EP220 |
Viscosity Grade | 220 |