noscriptPioner Arc Flash Coveralls, Red, Cotton, Press/Zipper Closure, 52in. Chest FRASARCCOV | Cromwell Tools

Pioner

Arc Flash Coveralls, Red, Cotton, Press/Zipper Closure, 52in. Chest

SKU:

PNR9620002X

MPN:

FRASARCCOV

£69.49

Ex VAT

£83.39

Inc VAT

OUT OF STOCK

    Product Details

    Anti-static arc overalls that offer excellent comfort. Pionér® specialist treated flame-retardant and multi-hazard workwear is designed for working with heavy machinery in dangerous, flammable conditions off-shore or on-site and offers protection against static build up and electrical arc in potentially flammable or explosive environments.


    Features and Benefits
    • One band 50mm FR reflective tape on sleeves, legs and over shoulders
    • Elasticated back waist for a comfortable fit
    • Concealed heavy-duty brass two-way front zip with heavy-duty plastic press studs to front zip cover
    • Leg rule pocket
    • External knee pad pockets
    • Fit: 33" inside leg length
    • Washable at 60°C
    • Approved to Module D (was Article 11B); EN ISO 11612 A1, A2, B1, C1, F1; EN 61482-1-2 Class 1; EN 1149-5


    Typical applications
    • Maintenance
    • Construction
    • Electrical work
    • Off shore


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pioner

    Chest Size

    52in.

    Closure Type

    Press Zipper

    Colour

    Red

    Fabric Weight

    350g/m²

    Gender

    Unisex

    Material

    Cotton

    MFR Part No.

    FRASARCCOV

    Product Type

    Arc Flash Coveralls

    Standards Met

    Article 11B EN 1149-5 EN 61482-1-2 Class 1 EN ISO 11612 A1, A2, B1, C1, F1

    UNSPSC Code

    46181503