noscriptRoloc™ Bristle Disc | Cromwell Tools

3M

Roloc™ Bristle Disc

3 Variations

Scotch-Brite™ Roloc™ Bristle Discs are designed to efficiently clean, deburr, blend, finish, and polish. The gentle but effective bristle discs allow for a safer alternative to wire brushes, chemicals, and pastes. This disc is not only a safer alternative but is faster at running cutting actions to cover wide surfaces areas compared with regular wire brushes.

Features and Benefits
• The brushes are designed to remove rust and coatings, without damaging the base material
• For better performance, the disc is made with aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available
• This dics has been engineered to cut fast and handle intense heat and stress applications
• The 3M™ Roloc™ attachment system offers a quicker and easier solution when changing discs
• The Roloc attachment system allows discs to be rapidly changed, hassle-free

Typical Applications
• Roloc™ bristle discs are ideal for removing paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas quickly and easily
• Can be used for coating removal and other high-loading substances