noscriptEngis 104.1022, Diamond Compound, 3 Micron, FS-47, Green, 5g -104.1022 | Cromwell Tools

Engis

104.1022, Diamond Compound, 3 Micron, FS-47, Green, 5g

SKU:

ENG2571090K

MPN:

-104.1022

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (2)

    Product Details

    Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.


    Product Specification
    Attribute
    Value

    Brand

    Engis

    Colour

    Green

    Concentration

    FS-47

    ECLASS Code

    21011308

    Grain Size (Micron)

    3

    MFR Part No.

    104.1022

    Product Type

    Diamond Compound

    UNSPSC Code

    23131504