noscriptKemet 301203, Lubricating Fluid, Blue, 450ml, 400g 301203 | Cromwell Tools

Kemet

301203, Lubricating Fluid, Blue, 450ml, 400g

SKU:

KEM2578701A

MPN:

301203

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (12)

    Product Details

    Lubricant for use with Kemet Diamond Compound Base
    Kemet Diamond Compounds are formulated and manufactured to the highest standards. The KD formula ensures a stable carrier is provided, which gives the fastest cutting and polishing action. Type W (water) and OS (oil) lubricants can be used to extend the life of the compound. Kemet Diamond Compound is suitable for lapping and polishing most materials including steels, carbides and ceramics.


    Product Specification
    Attribute
    Value

    Brand

    Kemet

    Colour

    Blue

    ECLASS Code

    21011308

    Grain Size (Micron)

    0

    MFR Part No.

    301203

    Product Type

    Lubricating Fluid

    Size

    450ml

    UNSPSC Code

    23131504