£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
The highest quality tripoli composition. Combines finesse of finish with rapid working in the polishing of all non-ferrous metals and plastics. Good for mirror finishes.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Colour | Brown |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Non-Ferrous Metal Plastic |
Grain Size (Micron) | 0 |
MFR Part No. | L709005016 |
Product Type | General Finishing Bar |
UNSPSC Code | 23131504 |