£6.29
Ex VAT
£7.55
Inc VAT
2 Variations Available
Product Details
Product Specification
1620-165 Steelcut. An effective alternative to Carbrax, where brightness of finish rather than superior cutting properties is the main requirement.
Features and Benefits
• Provides a class-leading bright finish
Typical Applications
• To be used with stapol mops and buffs
• Use with untreated or simple treated Stapol Mops
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Colour | Yellow |
ECLASS Code | 21011308 |
Finish | High Gloss |
Grain Size (Micron) | 0 |
MFR Part No. | L729020165 |
Product Type | Pre-Finish Bar |
UNSPSC Code | 23131504 |