£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
An excellent and economical composition for final polishing of stainless steels, chrome plate and non-ferrous metals.
Features and Benefits
• Clean to use - won't leave markings
• Fast cutting and easy to use
• Clears better than alternatives
Typical Applications
• Generally used for commercial finishes
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Colour | Cream |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Non-Ferrous Metal |
Grain Size (Micron) | 0 |
MFR Part No. | L729020280 |
Product Type | General Finishing Bar |
UNSPSC Code | 23131504 |