£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
1620-406 Steelbrite
A blue composition used for mirror finishing stainless steels, chrome plate and a range of non-ferrous metals.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
Colour | Blue |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Stainless Steel |
Grain Size (Micron) | 0 |
MFR Part No. | L729020406 |
Product Type | General Finishing Bar |
UNSPSC Code | 23131504 |