SKU:
SIP2770194D
MPN:
01943
£719.00
Ex VAT
£862.80
Inc VAT
Product Details
Product Specification
A powerful combination sander featuring a 10in PDA sanding disc with a cast iron tilting table and mitre fence. 6in linishing belt adjustable for use in either the horizontal or vertical positions. Includes a robust metal floor stand
Features:
■ NVR start-stop/ emergency switch fitted
■ Cast iron machined tilting table
■ Cast mitre fence
■ Extra-large capacity 10" tilting disc sander 0 - 45°
■ Vertical or horizontal tilting belt sander 0 - 90°
■ Sanding belt: 150 x 1220mm.
■ Belt sander can be positioned upright to allow sanding of large end grain timbers
Typical Applications:
■ Will tackle most woodwork sanding tasks in the workshop
Attribute | Value |
---|---|
Belt Length | 1220mm |
Belt Speed | 500m/min |
Belt Width | 150mm |
Brand | SIP |
EAN | 5012713019434 |
Includes | (2) Adjustable Sanding Tables Floor Stand Leg Stand Mitre Guide |
MFR Part No. | 1943 |
Model Number | 1943 |
Power | 800W |
Power Source | ElectricW |
Product Type | Belt/Disc Sander |
UNSPSC Code | 27112708 |
Voltage | 230V |
Weight | 53kg |