£0.41
Ex VAT
£0.49
Inc VAT
5 Variations Available
Product Details
Product Specification
Suitable for use with chucks/collets on all portable power and air tools.
Features and Benefits
• Perfect for grinding and finishing seams, edges, and profiles
• P80 = Medium
• P50 = Coarse
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 15mm |
ECLASS Code | 21011300 |
Grit | P50 |
Maximum Operating Speed | 25,000rpm |
MFR Part No. | AB1525-50 |
Series | AB1525 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 25mm |