£0.40
Ex VAT
£0.48
Inc VAT
21 Variations Available
Product Details
Product Specification
The band holders consist of spindle mounted, positive fit expandable drums. This enables the use of higher grinding forces and / or slower speeds than standard spirabands.
For general surface finishing & deburring applications, especially where access is limited. Suitable for use on a wide range of materials from steels to plastics. Particularly effective on non ferrous metals & alloy steels.
Image is for Illustrative Purposes Only. Please Refer To Product Description.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 50mm |
ECLASS Code | 21011300 |
Grit | P150 |
Maximum Operating Speed | 10,000rpm |
MFR Part No. | AB5025-150 |
Series | AB5025 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 25mm |