£0.69
Ex VAT
£0.83
Inc VAT
23 Variations Available
Product Details
Product Specification
Spirabands in Aluminium Oxide are specially bonded on tear resistant cloth they are ideal for use on soft metals such as Aluminium, and non-ferrous materials.
Ideal applications:
• Weld Removal.
• Deburring.
• Cleaning Metals where access is restricted.
Image is for Illustrative Purposes Only. Please Refer To Product Description.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 10mm |
ECLASS Code | 21011300 |
Grit | P150 |
Maximum Operating Speed | 36,000rpm |
MFR Part No. | GBA1020150 |
Series | BA1020 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 10mm |