£87.99
Ex VAT
£105.59
Inc VAT
2 Variations Available
Product Details
Product Specification
For universal grinding work on components made from aluminium, copper, bronze, titanium and fibre-reinforced plastics. Particularly recommended for use on titanium alloys. Ideally suited to use in the aeronautical industry, especially where SiC is the only approved abrasive, e.g. for use on engine components.
Materials that can be worked:
Aluminium, bronze, other non-ferrous metals, hard non-ferrous metal, titanium, titanium alloys, stainless steel (INOX), thermoplastics and stone
Applications:
Roughening, weld dressing, deburring, surface work, work on edges, sharpening, weld dressing and fine grinding in multiple steps
Drive types:
Flexible shaft drive and straight grinder
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Pferd |
Diameter | 30mm |
EAN | 4007220066461 |
ECLASS Code | 21011300 |
Grit | P80 |
Maximum Operating Speed | 19,100rpm |
MFR Part No. | 42230080 |
UNSPSC Code | 31191504 |
Width | 30mm |