£1.28
Ex VAT
£1.54
Inc VAT
6 Variations Available
Product Details
Product Specification
Aluminium oxide spiral wound abrasive bands.
Suitable for general surface finishing & deburring applications, especially where access is limited. Used on a wide range of materials from steels to plastics. Particularly effective on non ferrous metals & alloy steels.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 15mm |
ECLASS Code | 21011300 |
Grit | P80 |
Maximum Operating Speed | 36,000rpm |
MFR Part No. | SB1530-80 |
Series | SB1530 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 30mm |