£0.78
Ex VAT
£0.94
Inc VAT
6 Variations Available
Product Details
Product Specification
Aluminium oxide spiral wound abrasive bands.
Suitable for general surface finishing & deburring applications, especially where access is limited. Used on a wide range of materials from steels to plastics. Particularly effective on non ferrous metals & alloy steels.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 22mm |
ECLASS Code | 21011300 |
Grit | P60 |
Maximum Operating Speed | 26,000rpm |
MFR Part No. | SB2220-P60 |
Series | SB2220 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 20mm |