SKU:
YRK2049500K
MPN:
2049500K
£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
The ideal tool for those awkward finishing jobs, the spring loaded holders combine with standard sanding belts to become a simple but effective lapping tool. Belts are suitable for use on wood and metal.
Set contains:
■ 1x 6mm, 1x 12mm, 1x 19mm sanding sticks.
■ 2x 6mm x 330mm P120, 2x 12mm x 420mm P120 and 2x 19mm x 520mm sanding belts.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | York |
EAN | 5036140215252 |
ECLASS Code | 21011301 |
Grit | P120 |
Length | 330 420 520mm |
UNSPSC Code | 31191500 |
Width | 12 20mm |