£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
2615S512JA
• Shank diameter: 3,2 mm
• Working diameter: 25,0 mm
• Grit: 320
• Width: 24,0 mm
• Maximum RPM: 20.000 1/min
• Length: 24,0
• Height: 9,0
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364037117 |
ECLASS Code | 21011305 |
Grit | 320 |
MFR Part No. | 512S |
UNSPSC Code | 31191502 |