£10.79
Ex VAT
£12.95
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with mains or cordless drills
3 & 4 inch non-woven ball shaped scuffing tools, ideal for getting into tight corners, with a layer construction for heat dispersal.
Attribute | Value |
---|---|
Brand | Flexipads |
Colour | Green |
EAN | 5055142013208 |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | 100-150 |
Maximum Speed | 10000rpm |
MFR Part No. | BA320 |
Overall Diameter | 75mm |
Spindle Fitting | 6mm |
UNSPSC Code | 31191502 |