£12.99
Ex VAT
£15.59
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with mains or cordless drills
3 & 4 inch non-woven ball shaped scuffing tools, ideal for getting into tight corners, with a layer construction for heat dispersal.
Attribute | Value |
---|---|
Brand | Flexipads |
Colour | Maroon |
ECLASS Code | 21011305 |
Grade | Very Fine |
Grit | 240-360 |
Maximum Speed | 10000rpm |
MFR Part No. | BA340 |
Overall Diameter | 75mm |
Spindle Fitting | 6mm |
UNSPSC Code | 31191502 |