£0.27
Ex VAT
£0.32
Inc VAT
Product Details
Product Specification
Oakey cabinet glass paper is extremely high quality for joinery and general use, typically used for surface preparation prior to painting.
Features and Benefits
• Use to remove or smooth surface imperfections and roughness.
• Suitable for use on wood, varnish, paint, or plaster.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | EAC |
EAN | 3607681807125 |
ECLASS Code | 21011304 |
Grit | F2 |
Length | 280mm |
MFR Part No. | 117 |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |