noscriptPCL APA104, Stripping Disc Set, 76mm, 34-Piece APA104 | Cromwell Tools

PCL

APA104, Stripping Disc Set, 76mm, 34-Piece

SKU:

PCL2052454E

MPN:

APA104

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3" Replenish Kit is designed for the APP790SET.


    34 piece 3" Replenish Kit specially designed for our 3" Pistol Surface Prep Set (APP790SET)
    Kit Contents


    1 x 3" female screw lock backing pad
    10 x 3" 60 grit male screw lock sandpaper
    10 x 3" 80 grit male screw lock sandpaper
    10 x 3" 120 grit male screw lock sandpaper
    1 x 3" fine screw lock conditioning pad
    1 x 3" medium screw lock conditioning pad
    1 x 3" coarse screw lock conditioning pad


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875124407

    ECLASS Code

    21011313

    Includes

    x10 3" 120 grit male screw lock sandpaper x10 3" 60 grit male screw lock sandpaper x10 3" 80 grit male screw lock sandpaper x1 3" coarse screw lock conditioning pad x1 3" female screw lock backing pad x1 3" fine screw lock conditioning pad x1 3" medium screw lock conditioning pad

    MFR Part No.

    APA104

    UNSPSC Code

    31191506