£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
3M Scotch-Brite Clean & Strip GP Blue Spindle Mounted Disc CG-ZS 75mm x 25mm x 6mm XCRS.
3M's Scotch-Brite™ Roloc™ disc is a class leading surface conditioning disc that combines long lasting abrasive with 3M's Roloc™ attachment system.
The non-woven disc uses silicon carbide mineral abrasive, which offers a continually fast cutting action and consistency.
Features and Benefits
• Removes paint and rust quickly - without compromising any geometry of the work piece
• Load resistant material prevents clogging for a consistent cutting action
• Smear resistant - minimises cleaning of the work surface
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Blue |
Diameter | 75mm |
Disc Type | Stripping Disc |
EAN | 4046719750863 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 10,000rpm |
MFR Part No. | 7000077935 |
Model Number | 61167 |
Mounting Type | Central Bore |
Series | CG-RD |
Shank Diameter | 6mm |
Thickness | 25mm |
UNSPSC Code | 31191506 |