£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The Scotch-Brite™ clean and strip discs are ideal for aggressive removal of paint and rust from seams, door jambs, drip mouldings, pinch welds and other hard to reach areas. The discs contain silicon carbide mineral with non-woven nylon fibres, binding them with a resin that dissolves over time. This ensures that the abrasive remains strong and heat resistant throughout its long lifespan. Silicon carbide is a very sharp synthetic mineral, ideal for low-pressure applications that require aggressive removal.
Features and Benefits
• Effectively removes paint, rust and coatings
• Load, heat and smear resistant
• Attachment system allows for fast and easy disc changes
Typical Applications
• Removes from paint and rust from a variety of surfaces
• Ideal for hard to reach areas
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 25mm |
Brand | 3M |
Colour | Blue |
Diameter | 100mm |
Disc Type | Stripping Disc |
EAN | 4046719750788 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 8,000rpm |
MFR Part No. | 7000077901 |
Model Number | 61168 |
Mounting Type | Central Bore |
Series | CG-RD |
Shank Diameter | 6mm |
Thickness | 13mm |
UNSPSC Code | 31191506 |