£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
These stripping discs feature non-woven material which aggressively removes coating without damaging the base material, making them ideal for a range of applications. The open web material ensures that the disc runs cool and resists cooling during extended use, ensuring a long product lifespan. The hook and loop attachment system means that fast disc changes can be made during multi-step finishing jobs.
Features and Benefits
• Strips coatings and preps surfaces with great effectiveness
• Non-woven material aggressively removes coating without damaging the base material
• Open web material runs cool and resists loading for extended use
Typical Applications
• Welding scale removal
• Cleaning discoloration
• Cleaning seams
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Stripping and Removal |
Brand | 3M |
Colour | Black |
Diameter | 50mm |
Disc Type | Stripping Disc |
EAN | 0048011183640 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 18,000rpm |
MFR Part No. | 7000046010 |
Model Number | 18364 |
Mounting Type | Roloc™ |
Series | CR-DR |
UNSPSC Code | 31191506 |