£6.19
Ex VAT
£7.43
Inc VAT
3 Variations Available
Product Details
Product Specification
This scotch brite clean and strip disc is an extra course grade. A flexible disc for general purpose cleaning applications, the thin width gets into tight corners for complete cleaning, stripping, and surface preparation
Features and Benefits
• Thin width gets into tight corners for complete cleaning, stripping, and surface preparation
• Provides greater surface area than wire brushes
• Extra coarse grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
• Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life
Typical Applications
• Ideal for use in awkward areas and for irregular shapes and contours.
• Suitable for pre and post weld cleaning as well as rust, paint and coatings removal
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Blue |
Diameter | 100mm |
Disc Type | Stripping Disc |
EAN | 3134375454568 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Maximum Operating Speed | 6,000rpm |
MFR Part No. | 7100182633 |
Model Number | 61121 |
Mounting Type | Central Bore |
Series | CS-RD |
Shank Diameter | 6mm |
Thickness | 13mm |
UNSPSC Code | 31191506 |