£86.99
Ex VAT
£104.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These NCD200 Clean & Strip Discs are manufactured from Special SiC non-woven web, designed to remove heat tinting/blueing, paint and rust. The cloth flaps are spaced equally onto the backing plate and coated with aluminium oxide, zirconia alumina or ceramic.
Features and Benefits
• Open structure prevents clogging
• Engineered to work with angle grinders at high speed (80 m/s)
• Grinding flap arrangement is optimised to ensure long service life and first-rate grinding
• Reinforced cloth backing offers consistent removal throughout the whole process and guarantees the operator a fresh grit
• Strong bond between grinding flaps and backing plate produces exceptional break resistance, ensuring each disc meets EN13743 standards
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Black |
Diameter | 125mm |
Disc Type | Clean & Strip |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 259044 |
Model Number | NCD200 |
Pack Size | 5 |
UNSPSC Code | 31191506 |