£25.49
Ex VAT
£30.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These NCD200HD Strip & Clean Discs provide rapid and efficient removal of rust, scale, and paint. Featuring a heavy-duty ceramic content and an open structure to reduce clogging, these discs are perfect for surface preparation on steel, stainless steel, and other materials.
Features and Benefits
• Designed to offer rapid removal rates, quickly cleaning and stripping surfaces
• Heavy-duty ceramic content ensures durability and high performance
• Open structure minimises clogging for continuous use
Attribute | Value |
---|---|
Brand | Klingspor |
Colour | Green |
Diameter | 115mm |
Disc Type | Clean & Strip |
ECLASS Code | 21011313 |
MFR Part No. | 358003 |
Model Number | NCD200HD |
Pack Size | 5 |
UNSPSC Code | 31191506 |