£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The SRIP-IT Plus material is ideal for mechanically cleaning welding, scale and oxidation without removing any material or weakening the workpiece, all at a faster rate due to the additional rigidity compared to the regular STRIP-IT material. The STRIP-IT material is cut into the shape of a disc with a hole to allow it to be used on a variety of tools and provide strong cleaning capabilities. This disc comes with a fibreglass backing pad to allow it to be used on angle grinders.
Features and Benefits
• Strong cleaning capabilities from the STRIP-IT material whilst being careful enough to not damage the workpiece
• The STRIP-IT red material is more rigid with a faster cut than the regular black STRIP-IT material
• Fibreglass backing allows suitability for use with angle grinders
Attribute | Value |
---|---|
Backing Material | Fibreglass |
Bore | 22mm |
Brand | Bibielle |
Colour | Red |
Diameter | 115mm |
Disc Type | Stripping Disc |
EAN | 8024406060965 |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 11,000rpm |
MFR Part No. | SDRR01 |
Series | STRIP-IT Plus |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |