£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
The SRIP-IT material is ideal for mechanically cleaning welding, scale and oxidation without removing any material or weakening the workpiece. The STRIP-IT material is cut into the shape of a disc with a hole to allow it to be used on a variety of tools and provide strong cleaning capabilities. This disc comes with a fibreglass backing pad to allow it to be used on angle grinders.
Features and Benefits
• Strong cleaning capabilities from the STRIP-IT material whilst being careful enough to not damage the workpiece
• Fibreglass backing allows suitability for use with angle grinders
Attribute | Value |
---|---|
Backing Material | Fibreglass |
Bore | 22.23mm |
Brand | Bibielle |
Colour | Black |
Diameter | 115mm |
Disc Type | Stripping Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 11,000rpm |
MFR Part No. | SDR801 |
Series | STRIP-IT |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |