£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
The SRIP-IT material is ideal for mechanically cleaning welding, scale and oxidation without removing any material or weakening the workpiece. The STRIP-IT material is cut into the shape of a disc with a hole to allow it to be used on a variety of tools, with a backing pad, and provide strong cleaning capabilities.
Features and Benefits
• Strong cleaning capabilities from the STRIP-IT material whilst being careful enough to not damage the workpiece
Attribute | Value |
---|---|
Bore | 13mm |
Brand | Bibielle |
Colour | Black |
Diameter | 125mm |
Disc Type | Stripping Disc |
ECLASS Code | 21011313 |
Grade | Coarse |
Maximum Operating Speed | 6,400rpm |
MFR Part No. | STW003 |
Mounting Type | Arbor Hole |
Series | STRIP-IT |
Thickness | 13mm |
UNSPSC Code | 31191506 |