SKU:
MMM2451560A
MPN:
7000046305
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Designed for blending and finishing on a wide variety of metals. Tan colour.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 4.76mm |
Brand | 3M |
Colour | Tan |
Diameter | 25.4mm |
EAN | 0048011015606 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 5A |
MFR Part No. | 7000046305 |
Model Number | 1560 |
Mounting Type | Bore |
Series | CP-UW |
Thickness | 25.4mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |