SKU:
SCH2450005A
MPN:
7100182582
£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Cut and polish unitized disc has a Hard dense structure ideal for aggressive deburring, blending, and finishing applications on harder metals and for applications where portability is needed. Our Roloc quick-change attachment provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.
Features and Benefits
• Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
• Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging, reducing steps in the finishing process
• Quick change attachment offers quick and easy change-outs for multi-step finishing
processes
• Open-web material runs cool and is load resistant and wears at a uniform rate to provide continuous cutting action
Typical Applications
• Use for an aggressive cut on harder metals
• Ideal for use on stainless steel, carbon steel, and high nickel alloys
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 75mm |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 5A |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 7100182582 |
Model Number | 9740 |
Mounting Type | Roloc™ |
Series | CP-UR |
Thickness | 3mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |