£74.99
Ex VAT
£89.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Bibielle unitised wheels are perfect for surface conditioning being made from layers of compressed abrasive non-woven material.
Features and Benefits
• Non-woven wheel provides cool running, low loading and a consistent finish
• Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 25mm |
Brand | Bibielle |
Colour | Grey |
Diameter | 152mm |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 2s |
Maximum Operating Speed | 5000rpm |
MFR Part No. | BUH114 |
Model Number | BUH114 |
Mounting Type | Bore |
Thickness | 6mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |