SKU:
NOR2353607D
MPN:
66623378977
£3.49
Ex VAT
£4.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Ideal for a range of applications, including product removal, deburring and blending, the Rapid Blend Disc from Norton® is available in a range of grits. Vortex grain technology provides a combination of high cutting speeds with a fine finish to create a versatile and durable product.
Features and Benefits
• Clean Bond technology provides a smear-free finish without loading on aluminium or other soft metals
• Provides consistent cutting, finishing and conditioning
• Vortex grain technology provides a durable and versatile product
• Suitable for use in sequence with fibre and flap disc to achieve a great finish
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
Colour | Maroon |
Diameter | 115mm |
EAN | 3157629497005 |
ECLASS Code | 21011305 |
Grade | Medium |
MFR Part No. | 66623378977 |
Mounting Type | Hook & Loop |
Type | Surface Blending Disc |
UNSPSC Code | 31191600 |