noscriptKlingspor NUD500 UNITISED DISC 125MM GRD V FINE (PK-5) 337863 | Cromwell Tools

Klingspor

NUD500 UNITISED DISC 125MM GRD V FINE (PK-5)

SKU:

KGS2456629W

MPN:

337863

£56.49

Ex VAT

£67.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These NUD500 Unitised Discs are ideal for cleaning, pre-polishing, and smoothing metal surfaces, delivering an ultra-fine finish. Available in various grades, these high-performance discs efficiently remove thermal bluing and welding heat damage, ensuring a superior surface finish on stainless steel and other metals.


    Features and Benefits
    • Ultra-low scratch depth provides a smooth finish on all metal types
    • Removes thermal bluing and welding heat damage for effective cleaning
    • Designed for high performance, made from durable non-woven web (NWW) material
    • Made to enable extended use with consistent performance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Klingspor

    Colour

    Grey

    Diameter

    125mm

    ECLASS Code

    21011305

    Grade

    Very Fine

    MFR Part No.

    337863

    UNSPSC Code

    31191600