£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This high performance unitised wheel is designed for optimal performance grinding that also minimises heat buildup during operation. It combines abrasives with non-woven material, ensuring the wheel produces consistent results throughout the product lifespan. The wheel is also made up of abrasive minerals which quickly smooth edges.
Features and Benefits
• Open-web material runs cool and is load resistant
• Wheel edge can be dressed for excellent deburring, finishing and polishing
• Minimises heat build up to lessen impact on heat-sensitive materials
• Consistent performance throughout the product lifespan
Typical Applications
• Ideal for use on heat sensitive materials
• Deburring, finishing and polishing metal alloys and plastic
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Deburring Finishing Polishing |
Bore | 6.35mm |
Brand | 3M |
Colour | Grey |
Diameter | 25mm |
EAN | 0048011137131 |
ECLASS Code | 21011305 |
Grade | Fine |
Grit | 2S |
Maximum Operating Speed | 30100rpm |
MFR Part No. | 7000000690 |
Model Number | 13713 |
Mounting Type | Bore |
Series | XL-UW |
Thickness | 25mm |
Type | Unitised Wheels |
UNSPSC Code | 31191600 |