£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Half Round Aluminium Oxide Abrasive Files.
A range of sharpening stones to cover a variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.
Features and Benefits
• Aluminium Oxide is an extremely tough abrasive, enabling high speed penetration of high tensile materials without causing excessive fracturing
• Resistance to fracturing makes it a highly versatile material
Typical Applications
• Suitable for general sharpening and honing applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140102101 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P600 |
Length | 100mm |
Product Type | Abrasive File |
Shape | Half Round |
UNSPSC Code | 31191510 |
Weight | 25g |
Width | 13mm |