Kemet

EDM6182, Gesswein Stone, Square, Aluminium Oxide, 180 Grit, 6 x 6 x 150mm

SKU:

KEM2551510B

MPN:

311708

£2.37

Ex VAT

£2.84

Inc VAT

IN STOCK (1)

    Product Details

    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Gesswein EDM Hard/Aluminium Oxide
    Specially formulated for EDM scale removal.
    Length: 150mm.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kemet

    ECLASS Code

    21011300

    Grade

    Coarse

    Grit

    180

    Length

    150mm

    MFR Part No.

    311708

    Product Type

    Stone

    Shape

    Square

    UNSPSC Code

    31191510

    Weight

    191g

    Width

    6mm