SKU:
NOR2551050A
MPN:
61463686260
£13.49
Ex VAT
£16.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Triangular Files are used for a variety of deburring, chamfering and radiusing applications including cleaning tap threads, stoning cutting surfaces of milling cutters, lapping honing tools, dies and molds, and putting precision points on center punches.
The India line also offers Tapered Triangles, used by mechanics and tool and die makers to impart the correct edge in the least time.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
EAN | 3157624495907 |
ECLASS Code | 21011300 |
Grade | Fine |
MFR Part No. | 61463686260 |
Product Type | File |
Shape | Triangular |
UNSPSC Code | 31191510 |